08P06

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08P06 Adalet Enclosures, 08P Series, Encl., 6.88in.x4.88in. Wht. Pwdr Coat
MFG Item Number
28639

08P06 Adalet Enclosures, 08P Series, Encl., 6.88in.x4.88in. Wht. Pwdr Coat

MFG Item Number
28639
Item Number
08P06
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 08P Series
Item #
08P06
Encl., 6.88in.x4.88in. Wht. Pwdr Coat

08P Series Information

Specifications

Specifications
Manufacturer Part Number 28639
Manufacturer Adalet
Product Series 08P
Family Series Adalet Enclosures, 08P Series
Description Encl., 6.88in.x4.88in. Wht. Pwdr Coat Carbon Steel, Sub-Panel for JN4XHSS Encl.
Material Carbon Steel
Composition Metallic
Panel Type Back
Comments For 8x6 Enclosure
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs