Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PNHT Series
09-28013-K07-185
Meltric Plugs & Receptacles, PNHT Series
PNHT INLET METAL SIZE 1 IP 44 3P+G
MFG Item Number
09-28013-K07-185
This item cannot be canceled or returned
Description
Plugs & Receptacles, PNHT Series
PNHT INLET METAL SIZE 1 IP 44 3P+G
- High Temperature Plug and Receptacle
- Female Receptacle or Male Inlet
- IP44 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
09-28013-K07-185 |
| Manufacturer |
Meltric |
| Product Series |
PNHT |
| Family Series |
Meltric Plugs & Receptacles, PNHT Series |
| Description |
PNHT INLET METAL SIZE 1 IP 44 3P+G 30A 250 VAC 60 Hz HIGH TEMPERATURE SPARE POSITION |
| Connection Type |
Inlet |
| Current Rating |
30 A |
| Voltage |
250 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Wire Size Range |
8 AWG, 10 AWG, 12 AWG, 14 AWG |
| Material |
Metallic |
| Operating Temperature |
'-40-365 °F |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Comments |
High Temp Product |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
09-28013-K07-185
Meltric Plugs & Receptacles, PNHT Series