09-28033-K14-185-SS-P8
Meltric Plugs & Receptacles, PNHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09-28033-K14-185-SS-P8

Meltric Plugs & Receptacles, PNHT Series

09-28033-K14-185-SS-P8

Meltric Plugs & Receptacles, PNHT Series
PNHT Inlet
MFG Item Number
09-28033-K14-185-SS-P8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PNHT Series
Item #
09-28033-K14-185-SS-P8
PNHT Inlet

PNHT Series Information

  • High Temperature Plug and Receptacle
  • Female Receptacle or Male Inlet
  • IP44 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 09-28033-K14-185-SS-P8
Manufacturer Meltric
Product Series PNHT
Family Series Meltric Plugs & Receptacles, PNHT Series
Description PNHT Inlet
Connection Type Inlet
Current Rating 30 A
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
Operating Temperature '-40-365 °F
Protection Rating IP44
Terminal Type Screw
Comments High Temp Product, Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs