Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
09-28047-185 Meltric Plugs & Receptacles, PNHT Series, PNHT Inlet
MFG Item Number
09-28047-185
09-28047-185 Meltric Plugs & Receptacles, PNHT Series, PNHT Inlet
MFG Item Number
09-28047-185
This item cannot be canceled or returned
Description
Plugs & Receptacles, PNHT Series
- High Temperature Plug and Receptacle
- Female Receptacle or Male Inlet
- IP44 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
09-28047-185 |
| Manufacturer |
Meltric |
| Product Series |
PNHT |
| Family Series |
Meltric Plugs & Receptacles, PNHT Series |
| Description |
PNHT Inlet |
| Connection Type |
Inlet |
| Current Rating |
30 A |
| Voltage |
277 V, 480 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Wire Size Range |
8 AWG, 14 AWG |
| Material |
Metallic |
| Operating Temperature |
-40-465 °F |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Color Code |
Red |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.385 lbs |
09-28047-185
Meltric Plugs & Receptacles, PNHT Series