09-28073-185-SS-P1
Meltric Plugs & Receptacles, PNHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09-28073-185-SS-P1

Meltric Plugs & Receptacles, PNHT Series

09-28073-185-SS-P1

Meltric Plugs & Receptacles, PNHT Series
PNHT INLET METAL SIZE 1 IP 44 3P+G
MFG Item Number
09-28073-185-SS-P1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PNHT Series
Item #
09-28073-185-SS-P1
PNHT INLET METAL SIZE 1 IP 44 3P+G

PNHT Series Information

  • High Temperature Plug and Receptacle
  • Female Receptacle or Male Inlet
  • IP44 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 09-28073-185-SS-P1
Manufacturer Meltric
Product Series PNHT
Family Series Meltric Plugs & Receptacles, PNHT Series
Description PNHT INLET METAL SIZE 1 IP 44 3P+G 30A 250 VAC 60 Hz HIGH TEMPERATURE SPARE POSITION
Connection Type Inlet
Current Rating 30 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
Operating Temperature '-40-465 °F
Protection Rating IP44
Terminal Type Screw
Color Code Orange
Comments High Temp Product, Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs