09-MA910
Meltric Plugs & Receptacles, PN12c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09-MA910

Meltric Plugs & Receptacles, PN12c Series

09-MA910

Meltric Plugs & Receptacles, PN12c Series
PN12C PLUG INTERIOR
MFG Item Number
09-MA910
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PN12c Series
Item #
09-MA910
PN12C PLUG INTERIOR

PN12c Series Information

  • Multipin Plug and Receptacles
  • Female Receptacle or Male Inlet
  • IP66/IP67 (Poly/Metal) Environmental Rating
  • 2A Current Interrupting and 7.5A Non‑Current Interrupting

Specifications

Specifications
Manufacturer Part Number 09-MA910
Manufacturer Meltric
Product Series PN12c
Family Series Meltric Plugs & Receptacles, PN12c Series
Description PN12C PLUG INTERIOR
Accessory Type Plug
Net Weight 0.04 lbs
Gross Weight 0.04 lbs