09-P4051-001
Meltric Plugs & Receptacles, PN7c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09-P4051-001

Meltric Plugs & Receptacles, PN7c Series

09-P4051-001

Meltric Plugs & Receptacles, PN7c Series
PN INLET
MFG Item Number
09-P4051-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PN7c Series
Item #
09-P4051-001
PN INLET

PN7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP66/IP67 (Poly/Metal) Environmental Rating

Specifications

Specifications
Manufacturer Part Number 09-P4051-001
Manufacturer Meltric
Product Series PN7c
Family Series Meltric Plugs & Receptacles, PN7c Series
Description PN INLET
Connection Type Inlet
Current Rating 15 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 5
Wire Size Range 10 AWG, 18 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
Approvals cCSAus, UL
Net Weight 0.0339 lbs
Gross Weight 0.0339 lbs