09-P8070
Meltric Plugs & Receptacles, PN7c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09-P8070

Meltric Plugs & Receptacles, PN7c Series

09-P8070

Meltric Plugs & Receptacles, PN7c Series
PN7 INLET
MFG Item Number
09-P8070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PN7c Series
Item #
09-P8070
PN7 INLET

PN7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP66/IP67 (Poly/Metal) Environmental Rating

Specifications

Specifications
Manufacturer Part Number 09-P8070
Manufacturer Meltric
Product Series PN7c
Family Series Meltric Plugs & Receptacles, PN7c Series
Description PN7 INLET
Connection Type Inlet
Current Rating 15 A
Voltage 50 V
Number of Poles 7
Number of Wires 7
Wire Size Range 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code White
Approvals CSA, UL
Net Weight 0.369 lbs
Gross Weight 0.405 lbs