09009ET3Y315S/M-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09009ET3Y315S/M-W22

WEG Electric Motors

09009ET3Y315S/M-W22

WEG Electric Motors
90Kw 900 3 60/50 460
MFG Item Number
09009ET3Y315S/M-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
09009ET3Y315S/M-W22
90Kw 900 3 60/50 460

Series Information

Specifications

Specifications
Manufacturer Part Number 09009ET3Y315S/M-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 90Kw 900 3 60/50 460
Horsepower 125 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 315S/M
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 152 A
Composition Cast Iron
Net Weight 2943.943 lbs
Gross Weight 2943.943 lbs