09012ET3Y315S/M-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09012ET3Y315S/M-W22

WEG Electric Motors

09012ET3Y315S/M-W22

WEG Electric Motors
90kW 1200 3 60/50 460V, J2
MFG Item Number
09012ET3Y315S/M-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
09012ET3Y315S/M-W22
90kW 1200 3 60/50 460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 09012ET3Y315S/M-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 90kW 1200 3 60/50 460V, J2
Type IEC Metric Motors
Horsepower 125 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 315S/M
AC Voltage 380 VAC
Nominal Voltage 380 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 146 A
Service Factor 1.25
Composition Cast Iron
Net Weight 2701.175 lbs
Gross Weight 2701.175 lbs