090250
Euchner Safety Switches, GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

090250

Euchner Safety Switches, GP Series

090250

Euchner Safety Switches, GP Series
SAFETY SWITCH, GP1-538A-M
Item Number
090250
MFG Item Number
90250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, GP Series
Item #
090250
SAFETY SWITCH, GP1-538A-M

GP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Five Relay Configurations
  • Adjustable Actuator Head for Multiple Approach Directions
  • Positively Driven NC Contacts
  • Protection Ratings IP65 or IP67
The GP Series safety switch is the counterpart to Series TP. The entire GP and TP product family possess the same actuation head and the same actuator. EUCHNER supplies the GP product range with switching elements in various contact combinations (positively driven NC contacts / NO contacts). It is possible to achieve the highest safety level with dual‑channel wiring for all versions with four switching contacts. Because they can switch currents as low as 1 milliamp, GP Series safety switches are suitable for use on safe controllers.

  • Same Drilling Pattern as TP and STP Series
  • Available with Threaded Cable Entry or Plug Adapter

Specifications

Specifications
Manufacturer Part Number 90250
Manufacturer Euchner
Product Series GP
Family Series Euchner Safety Switches, GP Series
Description SAFETY SWITCH, GP1-538A-M
Guard Locking Type None
Solenoid Contacts 2NC
Thermal Current Rating 4 A
Extraction Force 20 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.3527 lbs
Gross Weight 0.3805 lbs