Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
09080 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel MEter, 0-15VDC, 2.5in., Self-
09080 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel MEter, 0-15VDC, 2.5in., Self-
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rectangular Series
Panel MEter, 0-15VDC, 2.5in., Self-
Rectangular Series Information
Specifications
Specifications
| Manufacturer Part Number |
09080 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rectangular |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rectangular Series |
| Description |
Panel MEter, 0-15VDC, 2.5in., Self- Contained, Model 127 |
| Nominal Size |
2.5 " |
| Scale Legend |
DC Volts |
| Scale |
0-15 |
| Pointer Origin |
Zero Left |
| Input Signal |
15 VDC |
| Accuracy |
2 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
09080
Simpson Electric Panel Meters & Gauges, Rectangular Series