Series Information
| Manufacturer Part Number | 090LT34FH6420 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 3600, TEFC, 90L, 3/60/230/460 |
| Type | IEC Metric |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,500 RPM |
| RPM | 3,500 RPM |
| Phase | 3 |
| NEMA Frame | 90L |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 7.2 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |