Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0912 Bodine Gearmotors, Shaft Kit for type 5L/H gearmotors,

MFG Item Number
BE-0912

0912 Bodine Gearmotors, Shaft Kit for type 5L/H gearmotors,

MFG Item Number
BE-0912
Item Number
0912
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
0912
Shaft Kit for type 5L/H gearmotors,

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0912
Manufacturer Bodine
Family Series Bodine Gearmotors
Description Shaft Kit for type 5L/H gearmotors, 1/2 diameter, singe Shaft
Accessory Type Shaft Kit
For Use With 5L/H Gearmotors
Comments 5/8 inch Diameter, Single Shaft
Net Weight 0 lbs
Gross Weight 0 lbs