Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0920 Bodine Gearmotors, Shaft Kit for type 3F/H gearmotors,
0920 Bodine Gearmotors, Shaft Kit for type 3F/H gearmotors,
This item cannot be canceled or returned
Description
Shaft Kit for type 3F/H gearmotors,
Specifications
Specifications
| Manufacturer Part Number |
BE-0920 |
| Manufacturer |
Bodine |
| Family Series |
Bodine Gearmotors |
| Description |
Shaft Kit for type 3F/H gearmotors, 1/2 diameter, double Shaft |
| Accessory Type |
Shaft Kit |
| For Use With |
3F/H Gearmotors |
| Comments |
1/2 inch Diameter, Double Shaft |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |