092015
Leeson Motors, Three Phase TENV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

092015

Leeson Motors, Three Phase TENV Series

092015

Leeson Motors, Three Phase TENV Series
Motor
MFG Item Number
092015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase TENV Series
Item #
092015
Motor

Three Phase TENV Series Information

  • Three Phase Motors Totally Enclosed
  • Standard, EPAct and Premium Efficient Ratings
  • Torques Exceed NEMA Performance Standards

Specifications

Specifications
Manufacturer Part Number 092015
Manufacturer Leeson
Product Series Three Phase TENV
Family Series Leeson Motors, Three Phase TENV Series
Description Motor
Type General Purpose
Horsepower 1/6 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 42
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount, Rigid
Current Rating 0.9 A
Service Factor 1
Composition Steel
Bearing Type Ball
Length 7.81 "
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs
Alternatives
M3355
M3355
Baldor-ABB Motors Motors, M Series