092355
Euchner Safety Switches, NZ-VZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

092355 Euchner Safety Switches, NZ-VZ Series, SAFETY SWITCH, NZ1VZ-2131E-8C-GMMF

MFG Item Number
92355

092355 Euchner Safety Switches, NZ-VZ Series, SAFETY SWITCH, NZ1VZ-2131E-8C-GMMF

MFG Item Number
92355
Item Number
092355
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NZ-VZ Series
Item #
092355
SAFETY SWITCH, NZ1VZ-2131E-8C-GMMF

NZ-VZ Series Information

  • Electrical, Mechanical, or Manual Guard Locking
  • Holding Force up to 2000 Newtons
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Contacts Monitor both Door Position and Locking State
  • Protection Rating IP65 or IP67
The NZ‑VZ Series has an extremely sturdy, die‑cast alloy housing with high protection ratings, permitting use under extreme ambient conditions. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

  • Multiple Connection Options Including Screw Terminals and M12 Receptacles
  • Two or Four Switching Contacts

Specifications

Specifications
Manufacturer Part Number 92355
Manufacturer Euchner
Product Series NZ-VZ
Family Series Euchner Safety Switches, NZ-VZ Series
Description SAFETY SWITCH, NZ1VZ-2131E-8C-GMMF
Guard Locking Type None
Solenoid Contacts 1NO/3NC
Thermal Current Rating 4 A
Extraction Force 35 N
Auxiliary Release No
Connection Type 8 Pin Plug Connector
Protection Rating IP65
Approvals cUL, UL
Net Weight 0.6615 lbs
Gross Weight 0.6615 lbs