092626
Euchner Safety Switches, NX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

092626

Euchner Safety Switches, NX Series

092626

Euchner Safety Switches, NX Series
SAFETY SWITCH, NX1-3131A-M
Item Number
092626
MFG Item Number
92626
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NX Series
Item #
092626
SAFETY SWITCH, NX1-3131A-M

NX Series Information

  • Non‑Locking Mechanical Safety Switch
  • Four Switching Contacts in Three Configurations
  • Wide Insertion Funnel for Increased Tolerance
  • Three Cable Entry Options Allow Mounting Flexibility
  • Protection Rating IP67

Series NX safety switches without guard locking are the counterparts to Series TX safety switches with guard locking. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The NX features a slim design die cast alloy housing.

Specifications

Specifications
Manufacturer Part Number 92626
Manufacturer Euchner
Product Series NX
Family Series Euchner Safety Switches, NX Series
Description SAFETY SWITCH, NX1-3131A-M
Guard Locking Type None
Solenoid Contacts 2NO/2NC
Thermal Current Rating 4 A
Extraction Force 50 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.875 lbs
Gross Weight 1.005 lbs