Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0928

Bodine Gearmotors

0928

Bodine Gearmotors
Shaft Kit 5L/H 5/8-inch to 3/4-inch
Item Number
0928
MFG Item Number
BE-0928
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
0928
Shaft Kit 5L/H 5/8-inch to 3/4-inch

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0928
Manufacturer Bodine
Family Series Bodine Gearmotors
Description Shaft Kit 5L/H 5/8-inch to 3/4-inch / single shaft
Accessory Type Shaft Kit
For Use With 5L/H Gearmotors
Comments 5/8 inch to 3/4 inch Diameter, Single Shaft
Net Weight 0.435 lbs
Gross Weight 0.755 lbs