093158
Euchner Safety Switches, STP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

093158 Euchner Safety Switches, STP Series, SAFETY SWITCH, STP4A-4131A024M

MFG Item Number
93158

093158 Euchner Safety Switches, STP Series, SAFETY SWITCH, STP4A-4131A024M

MFG Item Number
93158
Item Number
093158
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, STP Series
Item #
093158
SAFETY SWITCH, STP4A-4131A024M

STP Series Information

  • Electrical or Mechanical Guard Locking
  • ATEX Approved Versions Available
  • Holding Force up to 2500 Newtons
  • Available with Threaded Cable Entry or Plug Adapter
  • Protection Ratings of IP65 or IP67
Based on the plastic‑encapsulated Series TP safety switch with guard locking, the STP Series features both an actuating head and an internal cam made of metal. As a result, the switch can be used for applications which require high locking forces (up to 2,500 N). The STP Series safety switch has a switching element with up to four switching contacts. EUCHNER supplies the STP with various contact combinations (positively driven NC contacts / NO contacts).

Dual‑channel wiring to achieve the maximum possible safety level is possible with all variants. Because they can switch currents as low as 1 milliamp, STP series safety switches are suitable for use on safe controllers.

  • Two Optional LEDs Indicate Door Position and Solenoid Locking Status
  • Same Drilling Pattern as GP and TP Series

Specifications

Specifications
Manufacturer Part Number 93158
Manufacturer Euchner
Product Series STP
Family Series Euchner Safety Switches, STP Series
Description SAFETY SWITCH, STP4A-4131A024M
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 1NO/2NC
Switch Contacts 1NO
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 8 W
Holding Force 2,500 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 1.1025 lbs
Gross Weight 1.155 lbs