09362-F/30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
09362-F/30 Fan S - Div Qualtek Fans, FILTER/GUARD FOR 3-5/8in., 92MM FANS
MFG Item Number
09362-F/30

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

09362-F/30 Fan S - Div Qualtek Fans, FILTER/GUARD FOR 3-5/8in., 92MM FANS

MFG Item Number
09362-F/30
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, Series
Item #
09362-F/30
FILTER/GUARD FOR 3-5/8in., 92MM FANS

Series Information

Specifications

Specifications
Manufacturer Part Number 09362-F/30
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description FILTER/GUARD FOR 3-5/8in., 92MM FANS 30PPI MEDIA
Overall Size 92 mm
Application Filter Assembly
Net Weight 0.075 lbs
Gross Weight 0.075 lbs