939 Series Information
| Manufacturer Part Number | 93975 |
|---|---|
| Manufacturer | Euchner |
| Product Series | 939 |
| Family Series | Euchner Safety Switches, 939 Series |
| Description | Magnetic Switch, CMS-R-AXR-05VL, Reader Head, 5M PVC Cable Conn, ++No Approvals++ |
| Contacts | TPST, 3NO |
| Switch On Distance | 9 mm |
| Switch Off Distance | 23 mm |
| Voltage | 24 VDC |
| Protection Rating | IP67 |
| Connection Type | Cable W Crimped Ferrules |
| Status Indicator | Yes |
| Approvals | TUV, UL |
| Comments | cable length 5 (m) |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |