094423
Euchner Safety Switches, TZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

094423 Euchner Safety Switches, TZ Series, SAFETY SWITCH, TZ1RE024SEM4AS1-C1815

MFG Item Number
094423

094423 Euchner Safety Switches, TZ Series, SAFETY SWITCH, TZ1RE024SEM4AS1-C1815

MFG Item Number
094423
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TZ Series
Item #
094423
SAFETY SWITCH, TZ1RE024SEM4AS1-C1815

TZ Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Optional Escape Release
  • Protection Rating IP65 or IP67
The metal TZ Series safety switch has become a standard within the machining industries and is always evolving with each new innovation to safety switches. Its wide range of features makes the TZ Series suitable for almost any application.

These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.
  • Available with Threaded Cable Entry or Plug Adapter
  • Optional Connector for Enabling Switch

Specifications

Specifications
Manufacturer Part Number 094423
Manufacturer Euchner
Product Series TZ
Family Series Euchner Safety Switches, TZ Series
Description SAFETY SWITCH, TZ1RE024SEM4AS1-C1815
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NC
Switch Contacts 1NC
Voltage 24 VDC
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type 4 Pin M12 Connector
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, TUV, UL
Comments AS Interface with Guard Lock Monitoring
Net Weight 2.6453 lbs
Gross Weight 2.6453 lbs