09450-M/30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
09450-M/30 Fan S - Div Qualtek Fans, FAN FILTER MEDIA, 120MM, 30PPI, 5/PK
MFG Item Number
09450-M/30

09450-M/30 Fan S - Div Qualtek Fans, FAN FILTER MEDIA, 120MM, 30PPI, 5/PK

MFG Item Number
09450-M/30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
09450-M/30
FAN FILTER MEDIA, 120MM, 30PPI, 5/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 09450-M/30
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description FAN FILTER MEDIA, 120MM, 30PPI, 5/PK
Depth 0.1 "
Width 4.5 "
Overall Size 120 mm
Material Polycarbonate
Application Axial Fan Filter
Height 4.5 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs