095122
Euchner Safety Relays, ESM-F-I Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

095122

Euchner Safety Relays, ESM-F-I Series

095122

Euchner Safety Relays, ESM-F-I Series
ESM-F-ISI-2C2
MFG Item Number
095122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, ESM-F-I Series
Item #
095122
ESM-F-ISI-2C2

ESM-F-I Series Information

  • 2‑Channel Control
  • 2 Semiconductor Outputs
  • LED Status and Diagnostic Indicators

Specifications

Specifications
Manufacturer Part Number 095122
Manufacturer Euchner
Product Series ESM-F-I
Family Series Euchner Safety Relays, ESM-F-I Series
Description ESM-F-ISI-2C2
Type ESM-F-ISI
Application E-Stop Pushbuttons, Light Barriers, Safety Switches
Voltage 24 VDC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN954-1
Semiconductor Out Signal 2
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0.5513 lbs