095396
Euchner Safety Switches, STM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

095396

Euchner Safety Switches, STM Series

095396

Euchner Safety Switches, STM Series
STM1A-222B024-M
Item Number
095396
MFG Item Number
95396
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, STM Series
Item #
095396
STM1A-222B024-M

STM Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Suitable for Door Radii as Small as 300 Milimeter
  • Protection Rating IP67
Due to their small design, STM Series safety switches with plastic housing are particularly suited for applications where robustness is required in combination with small dimensions. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

Along with the variants with plastic actuating head, the STM series is also available with a metal actuating head and cam. This variant is particularly suitable for applications that required high locking forces (up to 2000 N).

Specifications

Specifications
Manufacturer Part Number 95396
Manufacturer Euchner
Product Series STM
Family Series Euchner Safety Switches, STM Series
Description STM1A-222B024-M
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NC
Switch Contacts 2NC
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 6 W
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.97 lbs
Gross Weight 1.14 lbs