Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
095715 Appleton Fittings, 757 BVE Series, ATX EXE CABLE ACCESSORI
095715 Appleton Fittings, 757 BVE Series, ATX EXE CABLE ACCESSORI
This item cannot be canceled or returned
Description
757 BVE Series Information
Appleton 757 BVE Series increased safety blanking plugs are designed to close any unused entries in electrical equipment. These nylon blanking plugs have an entry thread sealing washer supplied.
Specifications
Specifications
Manufacturer Part Number
095715
Manufacturer
Appleton
Product Series
757 BVE
Family Series
Appleton Fittings, 757 BVE Series
Description
ATX EXE CABLE ACCESSORI
Trade Size
M25
Material
Plastic
Composition
Non-Metallic
Protection Rating
IP66, IP67, IP68
Hazardous Location
Yes
Mounting
Threaded
Approvals
ATEX, CSA, UL
Net Weight
0.22 lbs
Gross Weight
0.22 lbs
095715
Appleton Fittings, 757 BVE Series