Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0958 Bodine Gearmotors, Base Mount Kit for 5L/H Hollow

MFG Item Number
BE-0958

0958 Bodine Gearmotors, Base Mount Kit for 5L/H Hollow

MFG Item Number
BE-0958
Item Number
0958
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
0958
Base Mount Kit for 5L/H Hollow

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0958
Manufacturer Bodine
Family Series Bodine Gearmotors
Description Base Mount Kit for 5L/H Hollow Shaft Gearmotors
Accessory Type Base Mount Kit
For Use With 5L/H Gearmotors
Net Weight 4 lbs
Gross Weight 4 lbs