095802
Appleton Cable Entries, Ex e Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

095802

Appleton Cable Entries, Ex e Series

095802

Appleton Cable Entries, Ex e Series
ATX CABLE GLAND M25
MFG Item Number
095802
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Ex e Series
Item #
095802
ATX CABLE GLAND M25

Ex e Series Information

  • Ex e Certified black polyamide body
  • Ex e Certified weatherproof elastomer gasket
  • Weatherproof IP68 or Ex I blue polyamide body Ral 5012
  • Weatherproof IP68 or Ex I supplied with polyamide clamping ring
  • Weatherproof IP68 or Ex I weatherproof elastomer gasket
Appleton Ex e Series Polyamide Cable Glands are Ex e Certified. They are suitable for non‑armored cables certified for enclosures with the following protection modes: Ex e Increased safety, Ex nR Restricted breathing, and D Dust environment. They are also weatherproof IP68 or Ex I for non‑armored cables making them ideal for intrinsic safety Ex i applications. The Ex e cable glands are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 095802
Manufacturer Appleton
Product Series Ex e
Family Series Appleton Cable Entries, Ex e Series
Description ATX CABLE GLAND M25
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
Cable Diameter Range 0.28-0.55 "
Type Bushing Grip
Composition Non-Metallic
Material Polyamide
Hazardous Location Yes
Approvals ATEX, CE
Protection Rating IP68
Comments For Non-Armored Cable, Ex e Certified
Net Weight 0.04 lbs
Gross Weight 0.04 lbs