Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
096016.00 Leeson Gearmotors, PE350 Series, Motor, 0.33HP, 230/460V, 345RPM
MFG Item Number
096016.00
096016.00 Leeson Gearmotors, PE350 Series, Motor, 0.33HP, 230/460V, 345RPM
MFG Item Number
096016.00
This item cannot be canceled or returned
Description
Motor, 0.33HP, 230/460V, 345RPM
- Rugged die cast aluminum gear housing for maximum gear and bearing support
- Precision machined gearing, hardened for maximum load capability
- Oversized output bearings for greater overhung load capacity and long life
- High carbon alloy output shaft provides maximum strength and rigidity
- Heavy duty industrial oil seals keep lubricant in and dirt out
- Gears and bearings are splash lubricated with permanent, heavy duty gear oil
Specifications
Specifications
| Manufacturer Part Number |
096016.00 |
| Manufacturer |
Leeson |
| Product Series |
PE350 |
| Family Series |
Leeson Gearmotors, PE350 Series |
| Description |
Motor, 0.33HP, 230/460V, 345RPM TEFC AC Gearmotor |
| Output Speed |
345 RPM |
| Ratio |
5:1 |
| Nominal Ratio (:1) |
5 |
| Nominal Torque |
345 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/3 hp |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
CSA, UL |
| Net Weight |
21.6 lbs |
| Gross Weight |
21.6 lbs |
096016.00
Leeson Gearmotors, PE350 Series