096936
Euchner Safety Switches, STA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

096936 Euchner Safety Switches, STA Series, STA3A-4121A024M

MFG Item Number
96936

096936 Euchner Safety Switches, STA Series, STA3A-4121A024M

MFG Item Number
96936
Item Number
096936
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, STA Series
Item #
096936
STA3A-4121A024M

STA Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2500 Newtons
  • Same Drilling Pattern as TP and STP Series
  • Protection Rating IP65 or IP67
  • Adjustable Actuator Head for Multiple Approach Directions
Due to its die‑cast aluminum housing and high degrees of protection, the STA Series safety switch can withstand extreme ambient conditions. Like the switches TP and STP, the safety switch STA also has guard locking and guard lock monitoring. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

Because they can switch currents as low as 1 milliamp, STA series safety switches are suitable for use on safe controllers.

Specifications

Specifications
Manufacturer Part Number 96936
Manufacturer Euchner
Product Series STA
Family Series Euchner Safety Switches, STA Series
Description STA3A-4121A024M
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 2NC
Switch Contacts 1NO/1NC
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 8 W
Holding Force 2,500 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Net Weight 1.375 lbs
Gross Weight 1.555 lbs