097790
Euchner Safety Switches, STP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

097790 Euchner Safety Switches, STP Series, STP3A-4141A024SEM4AS1

MFG Item Number
97790

097790 Euchner Safety Switches, STP Series, STP3A-4141A024SEM4AS1

MFG Item Number
97790
Item Number
097790
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, STP Series
Item #
097790
STP3A-4141A024SEM4AS1

STP Series Information

  • Electrical or Mechanical Guard Locking
  • ATEX Approved Versions Available
  • Holding Force up to 2500 Newtons
  • Available with Threaded Cable Entry or Plug Adapter
  • Protection Ratings of IP65 or IP67
Based on the plastic‑encapsulated Series TP safety switch with guard locking, the STP Series features both an actuating head and an internal cam made of metal. As a result, the switch can be used for applications which require high locking forces (up to 2,500 N). The STP Series safety switch has a switching element with up to four switching contacts. EUCHNER supplies the STP with various contact combinations (positively driven NC contacts / NO contacts).

Dual‑channel wiring to achieve the maximum possible safety level is possible with all variants. Because they can switch currents as low as 1 milliamp, STP series safety switches are suitable for use on safe controllers.

  • Two Optional LEDs Indicate Door Position and Solenoid Locking Status
  • Same Drilling Pattern as GP and TP Series

Specifications

Specifications
Manufacturer Part Number 97790
Manufacturer Euchner
Product Series STP
Family Series Euchner Safety Switches, STP Series
Description STP3A-4141A024SEM4AS1
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NC
Switch Contacts 1NC
Voltage 24 VDC
Holding Force 2,500 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type 4 Pin M12 Connector
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, TUV, UL
Comments AS Interface with Guard Lock Monitoring
Net Weight 1.1022 lbs
Gross Weight 1.1022 lbs