098000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

098000

Leeson Motors, DC Motor Series

098000

Leeson Motors, DC Motor Series
MOTOR DC 1/2HP 1800 RPM 90VARM
MFG Item Number
098000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, DC Motor Series
Item #
098000
MOTOR DC 1/2HP 1800 RPM 90VARM

DC Motor Series Information

  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable bolt‑on base
  • NEMA C face designs
  • Capable of dynamic braking
  • High starting torque
  • Permanently lubricated sealed bearings
  • High starting torque
  • UL and CSA Listed
  • Meets NEMA MG1 standards
  • Dynamically balanced armatures


Specifications

Specifications
Manufacturer Part Number 098000
Manufacturer Leeson
Product Series DC Motor
Family Series Leeson Motors, DC Motor Series
Description MOTOR DC 1/2HP 1800 RPM 90VARM NSS56C TEFC PM
Horsepower 1/2 hp
Armature Voltage 90 V
Current Rating Armature: 5 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face With Base
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs