Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
098017.00 Leeson Motors, Motor, 0.75HP, 180V, 3000RPM IP54
MFG Item Number
098017.00
098017.00 Leeson Motors, Motor, 0.75HP, 180V, 3000RPM IP54
MFG Item Number
098017.00
This item cannot be canceled or returned
Description
Motor, 0.75HP, 180V, 3000RPM IP54
Specifications
Specifications
| Manufacturer Part Number |
098017.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 0.75HP, 180V, 3000RPM IP54 IEC / Metric |
| Horsepower |
3/4 hp |
| Base RPM |
3,000 RPM |
| Frame |
71D |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 4.6 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |