Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0984

Bodine Gearmotors

0984

Bodine Gearmotors
Gearmotor Accessories, Terminal Box
Item Number
0984
MFG Item Number
BE-0984
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
0984
Gearmotor Accessories, Terminal Box

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0984
Manufacturer Bodine
Family Series Bodine Gearmotors
Description Gearmotor Accessories, Terminal Box
Accessory Type Terminal Box Kit
For Use With 33A/42A Gearmotors
Comments Die Cast
Net Weight 0.635 lbs
Gross Weight 0.85 lbs