Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0987RZTC-04 Marathon Special Products Terminal Blocks, 0987RZ Series, TERMINAL BLOCK, HEAVY DUTY
MFG Item Number
0987RZTC04
0987RZTC-04 Marathon Special Products Terminal Blocks, 0987RZ Series, TERMINAL BLOCK, HEAVY DUTY
MFG Item Number
0987RZTC04
This item cannot be canceled or returned
Description
Terminal Blocks, 0987RZ Series
TERMINAL BLOCK, HEAVY DUTY
0987RZ Series Information
- 50 Amps
- 600 Volts AC/DC
- #8‑24 Wire Range
Specifications
Specifications
| Manufacturer Part Number |
0987RZTC04 |
| Manufacturer |
Marathon Special Products |
| Product Series |
0987RZ |
| Family Series |
Marathon Special Products Terminal Blocks, 0987RZ Series |
| Description |
TERMINAL BLOCK, HEAVY DUTY |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
24-8 AWG |
| Current Rating |
50 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
12.1 mm |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Comments |
Deadfront Type |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
0987RZTC-04
Marathon Special Products Terminal Blocks, 0987RZ Series