099126
Euchner Safety Switches, SGP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

099126 Euchner Safety Switches, SGP Series, SGP3E-538ASEM4AS1

MFG Item Number
99126

099126 Euchner Safety Switches, SGP Series, SGP3E-538ASEM4AS1

MFG Item Number
99126
Item Number
099126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SGP Series
Item #
099126
SGP3E-538ASEM4AS1

SGP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Adjustable Actuator Heads
  • Flexible connection options using three cable entries
  • Protection Rating IP67
  • UL and cUL Listed
The SGP Series safety switch is the counterpart to Series STP. The entire STP and SGP product family has the same metal actuating head and the same actuator. As a result, either the safety switch STP (with guard locking) or the SGP (without guard locking) can be used in a system, depending on the requirements.

EUCHNER supplies the SGP product range with switching elements in various contact combinations (positively driven NC contacts / NO contacts). These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The SGP safety switches have a metal actuator head with a narrow thermoplastic housing. Dual‑channel wiring to achieve the maximum possible safety level is possible with all variants. Because they can switch currents as low as 1 milliamp, STP series safety switches are suitable for use on safe controllers.

  • Same Drilling Pattern as STP Series, Same Actuators
  • Metal Actuating Head

Specifications

Specifications
Manufacturer Part Number 99126
Manufacturer Euchner
Product Series SGP
Family Series Euchner Safety Switches, SGP Series
Description SGP3E-538ASEM4AS1
Guard Locking Type None
Solenoid Contacts 2NC
Extraction Force 25 N
Auxiliary Release No
Connection Type 4 Pin M12 Connector
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, TUV, UL
Comments AS Interface with Guard Lock Monitoring
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs