Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0AGA002.V

Littelfuse Fuses

0AGA002.V

Littelfuse Fuses
FUSE AGA 1AG 32V BOX 2A
MFG Item Number
0AGA002.V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fuses, Series
Item #
0AGA002.V
FUSE AGA 1AG 32V BOX 2A

Series Information

Specifications

Specifications
Manufacturer Part Number 0AGA002.V
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description Aftermarket Glass Fuses
Fuse Type Automotive
Current Rating 2 A
AC Voltage 32 VAC
DC Voltage 32 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0 lbs