Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0AGA020.V
AUTOMOTIVE AGA 1AG GLASS FUSE 5-PIECE
MFG Item Number
0AGA020.V
This item cannot be canceled or returned
Description
AUTOMOTIVE AGA 1AG GLASS FUSE 5-PIECE
Specifications
Specifications
| Manufacturer Part Number |
0AGA020.V |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Fuses |
| Description |
AUTOMOTIVE AGA 1AG GLASS FUSE 5-PIECE BOX |
| Fuse Type |
Automotive |
| Current Rating |
20 A |
| AC Voltage |
32 VAC |
| DC Voltage |
32 VDC |
| Characteristic |
Fast Acting |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
0AGA020.V
Littelfuse Fuses