Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0AGC003.V Littelfuse Fuses, FUSE AGC 3AG 250V BOX 3A
MFG Item Number
AGC3

0AGC003.V Littelfuse Fuses, FUSE AGC 3AG 250V BOX 3A

MFG Item Number
AGC3
Item Number
0AGC003.V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0AGC003.V
FUSE AGC 3AG 250V BOX 3A

Series Information

Specifications

Specifications
Manufacturer Part Number AGC3
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUSE AGC 3AG 250V BOX 3A. Originally stood for “all glass.” The automotive industry uses the “AG” prefix AGC, AGW for most glass fuses. They vary in length, diameter and amperage rating.
Fuse Type Miniature
Current Rating 3 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.25 "
Diameter 0.25 "
Net Weight 0.0045 lbs
Gross Weight 0.0045 lbs