Obsolete
Series Information
| Manufacturer Part Number | AGC4 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | FUSE AGC 3AG 250V BOX 4A. Originally stood for “all glass.” The automotive industry uses the “AG” prefix AGC, AGW for most glass fuses. They vary in length, diameter and amperage rating. |
| Fuse Type | Miniature |
| Current Rating | 4 A |
| AC Voltage | 32 VAC |
| DC Voltage | 32 VDC |
| Characteristic | Fast Acting |
| Material | Ceramic |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.25 " |
| Diameter | 0.25 " |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |