Series Information
| Manufacturer Part Number | AGC5 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | FUSE AGC 3AG 250V BOX 5A. Originally stood for “all glass.†The automotive industry uses the “AG†prefix AGC, AGW for most glass fuses. They vary in length, diameter and amperage rating. |
| Fuse Type | Miniature |
| Current Rating | 5 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Material | Glass |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.25 " |
| Diameter | 0.25 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |