Series Information
| Manufacturer Part Number | AGU40 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | FUSE AGU 5AG 32V BOX 40A. Originally stood for “all glass.” The automotive industry uses the “AG” prefix AGC, AGW for most glass fuses. They vary in length, diameter and amperage rating. |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 40 A |
| AC Voltage | 32 VAC |
| DC Voltage | 32 VDC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |