0ATO005.VP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0ATO005.VP

Littelfuse Fuses, ATO Series

0ATO005.VP

Littelfuse Fuses, ATO Series
FAST-ACTING AUTOMOTIVE NYLON BLADE FUSE
MFG Item Number
0ATO005.VP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, ATO Series
Item #
0ATO005.VP
FAST-ACTING AUTOMOTIVE NYLON BLADE FUSE

ATO Series Information

The ATO fuse is currently found on most cars, trucks, buses and off the road vehicles worldwide. Features Littelfuse designed industry standard color coding to indicate amp rating. Smart Glow fuses are innovative automotive style fuses that feature an indicator light that glows when the fuse is blown, saving time to troubleshoot an open circuit.

Specifications

Specifications
Manufacturer Part Number 0ATO005.VP
Manufacturer Littelfuse
Product Series ATO
Family Series Littelfuse Fuses, ATO Series
Description FAST-ACTING AUTOMOTIVE NYLON BLADE FUSE - 5-PIECE RETAIL PACK PRICE PER BOX
Fuse Type Automotive
Current Rating 5 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs