0BLF.500T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0BLF.500T

Littelfuse Fuses, BLF Series

0BLF.500T

Littelfuse Fuses, BLF Series
FUS 250V F/A MIDGET .500A
Item Number
0BLF.500T
MFG Item Number
BLF.500
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, BLF Series
Item #
0BLF.500T
FUS 250V F/A MIDGET .500A

BLF Series Information

  • Fast‑Acting Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 125; 250 Voltage Ratings
  • UL; CLA Approvals
Littlefuse's Laminated tube BLF fuses offer safe and reliable protection at a low price for its size, type and features. They are suitable for control circuit and instrument protection in dry (little to no humidity) locations.

Specifications

Specifications
Manufacturer Part Number BLF.500
Manufacturer Littelfuse
Product Series BLF
Family Series Littelfuse Fuses, BLF Series
Description Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.
Fuse Type Supplementary (Midget)
Current Rating 0.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs