0BLF004.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0BLF004.T Littelfuse Fuses, BLF Series, FUS 250V F/A MIDGET 4A
MFG Item Number
BLF004

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

0BLF004.T Littelfuse Fuses, BLF Series, FUS 250V F/A MIDGET 4A

MFG Item Number
BLF004
Item Number
0BLF004.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, BLF Series
Item #
0BLF004.T
FUS 250V F/A MIDGET 4A

BLF Series Information

  • Fast‑Acting Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 125; 250 Voltage Ratings
  • UL; CLA Approvals
Littlefuse's Laminated tube BLF fuses offer safe and reliable protection at a low price for its size, type and features. They are suitable for control circuit and instrument protection in dry (little to no humidity) locations.

Specifications

Specifications
Manufacturer Part Number BLF004
Manufacturer Littelfuse
Product Series BLF
Family Series Littelfuse Fuses, BLF Series
Description Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.
Fuse Type Supplementary (Midget)
Current Rating 4 A
AC Voltage 250 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
BAF-4
BAF-4
Eaton's Bussmann series Fuses, BAF Series
KTK-4
KTK-4
Eaton's Bussmann series Fuses, KTK Series