0CNL300.V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0CNL300.V

Littelfuse Fuses, CNL Series

0CNL300.V

Littelfuse Fuses, CNL Series
FUS 32VDC F/A LIMITER 300A STUD MOUNT
Item Number
0CNL300.V
MFG Item Number
CNL300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CNL Series
Item #
0CNL300.V
FUS 32VDC F/A LIMITER 300A STUD MOUNT

CNL Series Information

  • Fast Acting
  • UL Recognized
  • Voltage Rating of 32V AC/DC
  • 2.5kA AC Interrupting Rating
  • Ideal for battery operated equipment

CNL fast‑acting and CNN very fast‑acting fuses are recommended for use on battery‑operated lift‑trucks and other low voltage battery‑operated equipment.

Specifications

Specifications
Manufacturer Part Number CNL300
Manufacturer Littelfuse
Product Series CNL
Family Series Littelfuse Fuses, CNL Series
Description CNN_E fuses are rated for applications up to 80 V dc. As fork lift trucks and electrical vehicle system voltages increase, circuit protection needs to be rated higher than the standard CNN products to handle the increased voltage. The CNN_E is
Fuse Type Plating Rectifier Type
Current Rating 300 A
AC Voltage 32 VAC
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 2.5 kA @ 32 V
Trip Indicator No
Alarm Contacts No
Package Type Center Slotted
Body Length 3.18 "
Length 3.18 "
Approvals UR
Net Weight 0.05 lbs
Gross Weight 0.44 lbs