0CNN090E.V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0CNN090E.V

Littelfuse Fuses, CNN_E Series

0CNN090E.V

Littelfuse Fuses, CNN_E Series
80 VDC 90 AMP FORK LIFT FUSE
Item Number
0CNN090E.V
MFG Item Number
CNN090E
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CNN_E Series
Item #
0CNN090E.V
80 VDC 90 AMP FORK LIFT FUSE

CNN_E Series Information

  • Fuse Status window
  • Compact size saves space
  • Increased voltage handling
  • RoHS Compliant and lead‑free
  • Fast‑acting for quicker reaction time

CNN/E fuses are rated for applications up to 80 VDC. As fork lift trucks and electrical vehicle system voltages increase, circuit protection needs to be rated higher than the standard CNN products to handle the increased voltage.




Specifications

Specifications
Manufacturer Part Number CNN090E
Manufacturer Littelfuse
Product Series CNN_E
Family Series Littelfuse Fuses, CNN_E Series
Description CNN_E fuses are rated for applications up to 80 V dc. As fork lift trucks and electrical vehicle system voltages increase, circuit protection needs to be rated higher than the standard CNN products to handle the increased voltage. The CNN_E is
Fuse Type Plating Rectifier Type
Current Rating 90 A
AC Voltage 125 VAC
DC Voltage 80 VDC
Characteristic Fast Acting
Interrupt Rating 2.5 kA @ 48 V
Trip Indicator No
Alarm Contacts No
Package Type Center Slotted
Body Length 3.18 "
Length 3.18 "
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs