Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CNN Series Information
| Manufacturer Part Number | CNN800 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | CNN |
| Family Series | Littelfuse Fuses, CNN Series |
| Description | CNN_E fuses are rated for applications up to 80 V dc. As fork lift trucks and electrical vehicle system voltages increase, circuit protection needs to be rated higher than the standard CNN products to handle the increased voltage. The CNN_E is |
| Fuse Type | Plating Rectifier Type |
| Current Rating | 800 A |
| AC Voltage | 125 VAC |
| DC Voltage | 48 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 2.5 kA @ 48 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Slotted |
| Body Length | 3.18 " |
| Length | 3.18 " |
| Approvals | UR |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.44 lbs |