Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders
0FHA0002SXJ
Littelfuse Fuseblocks & Holders
ATO INLINE FUSEHOLDER 30A,32V
MFG Item Number
0FHA0002SXJ
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
ATO INLINE FUSEHOLDER 30A,32V
Specifications
Specifications
Manufacturer Part Number
0FHA0002SXJ
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
ATO INLINE FUSEHOLDER 30A,32V. The Molded Fuseholder is a versatile fuseholder for in-line applications. Regular Duty: Use with ATO Fuse 1 to 20 amps. Supplied with two 4" wire leads of 16 gauge black wire. Heavy Duty: Use with ATO 25 and 30 amp
Voltage
32 V
Poles
1
Fuse Type
Automotive
Connection Type
Wire Leads
Mounting
Free Hanging
Net Weight
0.03 lbs
Gross Weight
0.03 lbs
0FHA0002SXJ
Littelfuse Fuseblocks & Holders